This item is Discontinued.

Morse Carbide Burr, Long Shank, Series 5970, Radius, 38 Head Dia, 34 Length of Cut, 634 Overall Le 59938

Carbide Burr, Long Shank, Series 5970, Radius, 38 Head Dia, 34 Length of Cut, 634 Overall Le (Discontinued)

  • Mfr # 59938
  • Zoro # G908029698
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59938
Zoro #
G908029698
UPC #
686125599386
Country of Origin
United States

Description

pMorse Carbide Burr, Long Shank, Series 5970, Radius, 38 in Head Dia, 34 in Length of Cut, 634 in Overall Length, Tree Radius Shape SF Head Shape, Double Cut Type, 14 in Shank Dia, 6 in Shank Length, Solid Carbide Head, Bright Head Coating, 45 deg included Angle, 38000 rpm Maximum, Applicable Materials Brass, Cast Iron and Copper, SF3L6 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.