Carbide Burr, Premium, Series 5970, 14 Head Dia, 316 Length of Cut, Cone60 deg Shape SJ Head

  • Mfr # 59793

  • Zoro # G708029768


product price:  $20.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59793
Zoro #
G708029768
UPC #
686125597931
Country of Origin
United States

Description

pMorse Carbide Burr, Premium, Series 5970, 14 in Head Dia, 316 in Length of Cut, Cone60 deg Shape SJ Head Shape, Double Cut Type, 14 in Shank Dia, Solid Carbide Head, Bright Head Coating, 60 deg included Angle, 50000 rpm Maximum, Applicable Materials Brass, Cast Iron and Copper, SJ1 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.