This item is Discontinued.

Morse Carbide Burr, Premium, Series 5970, Plain, 12 Head Dia, 1 Length of Cut, 214 Overall Length,  59511

Carbide Burr, Premium, Series 5970, Plain, 12 Head Dia, 1 Length of Cut, 214 Overall Length, (Discontinued)

  • Mfr # 59511
  • Zoro # G308029731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59511
Zoro #
G308029731
UPC #
686125595111
Country of Origin
United States

Description

pMorse Carbide Burr, Premium, Series 5970, Plain, 12 in Head Dia, 1 in Length of Cut, 214 in Overall Length, CylindricalNo End Cut Shape SA Head Shape, Double Cut Type, 14 in Shank Dia, Solid Carbide Head, Bright Head Coating, 45 deg included Angle, 36000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SA5 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.