This item is Discontinued.

Morse Carbide Burr, Premium, Series 5970, Plain, 38 Head Dia, 1 Length of Cut, 218 Overall Length,  59508

Carbide Burr, Premium, Series 5970, Plain, 38 Head Dia, 1 Length of Cut, 218 Overall Length, (Discontinued)

  • Mfr # 59508
  • Zoro # G108029795
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59508
Zoro #
G108029795
UPC #
686125595081
Country of Origin
United States

Description

pMorse Carbide Burr, Premium, Series 5970, Plain, 38 in Head Dia, 1 in Length of Cut, 218 in Overall Length, CylindricalNo End Cut Shape SA Head Shape, Double Cut Type, 14 in Shank Dia, Solid Carbide Head, Bright Head Coating, 45 deg included Angle, 38000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SA3L industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.