This item is Discontinued.

Morse Carbide Burr, Premium, Series 5970, Pointed, 18 Head Dia, 716 Length of Cut, 2 Overall Length,  59969

Carbide Burr, Premium, Series 5970, Pointed, 18 Head Dia, 716 Length of Cut, 2 Overall Length, (Discontinued)

  • Mfr # 59969
  • Zoro # G808029668
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59969
Zoro #
G808029668
UPC #
686125599690
Country of Origin
United States

Description

pMorse Carbide Burr, Premium, Series 5970, Pointed, 18 in Head Dia, 716 in Length of Cut, 2 in Overall Length, ConePointed Shape SM Head Shape, Double Cut Type, 18 in Shank Dia, Solid Carbide Head, Bright Head Coating, 65000 rpm Maximum, Applicable Materials Brass, Cast Iron and Copper, SM42L2 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.