This item is Discontinued.

Morse Carbide Burr, Premium, Series 5970, Pointed, 34 Head Dia, 112 Length of Cut, 234 Overall Le 59587

Carbide Burr, Premium, Series 5970, Pointed, 34 Head Dia, 112 Length of Cut, 234 Overall Le (Discontinued)

  • Mfr # 59587
  • Zoro # G008029703
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59587
Zoro #
G008029703
UPC #
686125595876
Country of Origin
United States

Description

pMorse Carbide Burr, Premium, Series 5970, Pointed, 34 in Head Dia, 112 in Length of Cut, 234 in Overall Length, Tree Pointed Shape SG Head Shape, Double Cut Type, 14 in Shank Dia, Solid Carbide Head, Bright Head Coating, 45 deg included Angle, 19000 rpm Maximum, Applicable Materials Brass, Cast Iron and Copper, SG15 industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.