This item is Discontinued.

Morse Carbide Burr, Premium, Series 5970, Radius, 34 Head Dia, 112 Length of Cut, 314 Overall Len 59611

Carbide Burr, Premium, Series 5970, Radius, 34 Head Dia, 112 Length of Cut, 314 Overall Len (Discontinued)

  • Mfr # 59611
  • Zoro # G808029507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59611
Zoro #
G808029507
UPC #
686125596118
Country of Origin
United States

Description

pMorse Carbide Burr, Premium, Series 5970, Radius, 34 in Head Dia, 112 in Length of Cut, 314 in Overall Length, Taper Radius Shape SL Head Shape, Double Cut Type, 14 in Shank Dia, Solid Carbide Head, Bright Head Coating, 14 deg included Angle, 19000 rpm Maximum, Applicable Materials Brass, Cast Iron and Copper, SL7 industry Specificationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.