This item is Discontinued.

Morse Carbide Burr, Series 5970, 14 Head Dia, 12 Length of Cut, 2 Overall Length, Cylindricalwith E 59975

Carbide Burr, Series 5970, 14 Head Dia, 12 Length of Cut, 2 Overall Length, Cylindricalwith E (Discontinued)

  • Mfr # 59975
  • Zoro # G008029765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59975
Zoro #
G008029765
UPC #
686125599751
Country of Origin
United States

Description

pMorse Carbide Burr, General Purpose, Series 5970, 14 in Head Dia, 12 in Length of Cut, 2 in Overall Length, Cylindricalwith End Cut Shape SB Head Shape, Standard Cut Type, 18 in Shank Dia, Solid Carbide Head, Bright Head Coating, 50000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SB51A industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.