This item is Discontinued.

Morse Carbide Burr, Series 5970, 34 Head Dia, 1116 Length of Cut, 2716 Overall Length, Ball Shape 59639

Carbide Burr, Series 5970, 34 Head Dia, 1116 Length of Cut, 2716 Overall Length, Ball Shape (Discontinued)

  • Mfr # 59639
  • Zoro # G308029366
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59639
Zoro #
G308029366
UPC #
686125596392
Country of Origin
United States

Description

pMorse Carbide Burr, Series 5970, 34 in Head Dia, 1116 in Length of Cut, 2716 in Overall Length, Ball Shape SD Head Shape, Aluminum Cut Type, 14 in Shank Dia, Solid Carbide Head, Bright Head Coating, 45 deg included Angle, 19000 rpm Maximum, Applicable Materials Aluminum, NonFerrous Metals, Soft Steel, Reinforced Plastics and other Soft Materials, SD7NF industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.