This item is Discontinued.

Morse Carbide Burr, Series 5970, Radius, 34 Head Dia, 114 Length of Cut, 3 Overall Length, Tree Rad 59648

Carbide Burr, Series 5970, Radius, 34 Head Dia, 114 Length of Cut, 3 Overall Length, Tree Rad (Discontinued)

  • Mfr # 59648
  • Zoro # G708029607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59648
Zoro #
G708029607
UPC #
686125596484
Country of Origin
United States

Description

pMorse Carbide Burr, Series 5970, Radius, 34 in Head Dia, 114 in Length of Cut, 3 in Overall Length, Tree Radius Shape SF Head Shape, Aluminum Cut Type, 14 in Shank Dia, Solid Carbide Head, Bright Head Coating, 45 deg included Angle, 19000 rpm Maximum, Applicable Materials Aluminum, NonFerrous Metals, Soft Steel, Reinforced Plastics and other Soft Materials, SF14NF industry Specificationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.