Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Hole Cutter, 1-3/8in Hole, 3/16inD

  • Mfr # CTS22

  • Zoro # G9477142


product price: $41.59
/ea

Key Features

Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Tooth Material
Carbide Tipped
Arbor Design
Built-In Arbor
Shank Size
3/8 in
Pilot Drill Size
1/4 in dia X 1 7/8 in L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS22
Zoro #
G9477142
UPC #
050326166171
Country of Origin
Taiwan, Province of China

Dimensions

Saw Dia.
1-3/8"
Max. Cutting Depth
1/8 in
Shank Size
3/8 in
Pilot Drill Size
1/4 in dia X 1 7/8 in L
Overall Diameter
1 3/8 in
Cutting Depth - Maximum
1/8 in
Pilot Drill Length
1 7/8 in
Pilot Drill Diameter
1/4 in

Details

Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Tooth Material
Carbide Tipped
Arbor Design
Built-In Arbor
Item
Hole Cutter
Replacement Pilot Drill No.
Mfr. No. CTSP
Application
Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
Number of Teeth
7
Includes
Pilot Bit
Hole Saw Product Grouping
Hole Cutters
Number of Teeth (Hole Cutters Only)
8
Primary Material Application
General Purpose
Materials Cut
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Impact Rated
Impact Rated
Shank Shape
Flat
For Workpiece Material
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel

Description

Morse, CTS22 (166171), 1-3/8" (35mm) diameter, carbide tipped hole cutter is designed for cutting precision holes in sheet metal applications, such as control panels and electrical boxes. Ground tooth profile provides clean, fast cuts. Step center pilot drill reduces "break through" impact. Sholdered cutter body prevents pass through, protecting electrical components at shallow depths. Ejector spring aids in slug removal. One (1) cutter per box. Replacement parts, CTSP (166010) pilot drill and CTSS (166027) ejector spring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.