This item is Discontinued.

Morse Carbide Hole Saw, 1-3/16 In. Dia. ATCG19

Carbide Hole Saw, 1-3/16 In. Dia. (Discontinued)

  • Mfr # ATCG19
  • Zoro # G3455934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATCG19
Zoro #
G3455934
UPC #
050326161152
Country of Origin
United States

Dimensions

Max. Cutting Depth
1-1/2"
Thread Size
1/2"-20
Shank Size
3/8" Hex
Saw Dia.
1-3/16"
Pilot Drill Size
1/4" dia. x 2-7/8" L

Details

Primary Saw Application
Masonry
Tooth Material
Carbide Grit
Application
Acoustic Tile, Brick, Cast Iron, Cement Board, Cinderblock, Composites, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board and Formica
Arbor Design
Not Included
Teeth per Inch
2
Hole Saw Product Grouping
Hole Saws
Item
Hole Saw
Replacement Arbor No.
Mfr. No. M34CT
Replacement Pilot Drill No.
Mfr. No. MPD4SCT01
Impact Rated
No

Description

Hole Saws, Hole Saw, Primary Saw Application Masonry, Saw Dia. 1-3/16 In., Max. Cutting Depth 1-1/2 In., Arbor Design Not Included, Tooth Material Carbide Grit, Teeth per Inch 2, Thread Size 1/2 In.-20, Replacement Arbor No. Mfr. No. M34CT, Shank Size 3/8 In. Hex, Pilot Drill Size 1/4 In. dia. x 2-7/8 In. L, Replacement Pilot Drill No. Mfr. No. MPD4SCT01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.