This item is Discontinued.

Morse Chucking Reamer, Expansion, Series 5733, 1 Dia, 1012 Overall Length, Straight Shank, 78 Shank 56021

Chucking Reamer, Expansion, Series 5733, 1 Dia, 1012 Overall Length, Straight Shank, 78 Shank (Discontinued)

  • Mfr # 56021
  • Zoro # G408024001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56021
Zoro #
G408024001
UPC #
686125560218
Country of Origin
United States

Description

pMorse Chucking Reamer, Expansion, Series 5733, 1 in Dia, 1012 in Overall Length, Straight Shank, 78 in Shank Dia, 8 Flutes, Straight Flute, 158 in Flute Length, Alloy Steel Body with Carbide Tip, Bright, Right Hand Cutting, Applicable Materials Cast Iron, Plastic, Steel and other Abrasive NonFerrous Metalp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.