This item is Discontinued.

Morse Chucking Reamer, Expansion, Series 5733, 112 Dia, 1212 Overall Length, Straight Shank, 114 56031

Chucking Reamer, Expansion, Series 5733, 112 Dia, 1212 Overall Length, Straight Shank, 114 (Discontinued)

  • Mfr # 56031
  • Zoro # G008024005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56031
Zoro #
G008024005
UPC #
686125560317
Country of Origin
United States

Description

pMorse Chucking Reamer, Expansion, Series 5733, 112 in Dia, 1212 in Overall Length, Straight Shank, 114 in Shank Dia, 8 Flutes, Straight Flute, 218 in Flute Length, Alloy Steel Body with Carbide Tip, Bright, Right Hand Cutting, Applicable Materials Cast Iron, Plastic, Steel and other Abrasive NonFerrous Metalp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.