This item is Discontinued.

Morse Chucking Reamer, Expansion, Series 5733, 1516 Dia, 10 Overall Length, Straight Shank, 34 Shank 56019

Chucking Reamer, Expansion, Series 5733, 1516 Dia, 10 Overall Length, Straight Shank, 34 Shank (Discontinued)

  • Mfr # 56019
  • Zoro # G908024358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56019
Zoro #
G908024358
UPC #
686125560195
Country of Origin
United States

Description

pMorse Chucking Reamer, Expansion, Series 5733, 1516 in Dia, 10 in Overall Length, Straight Shank, 34 in Shank Dia, 8 Flutes, Straight Flute, 112 in Flute Length, Alloy Steel Body with Carbide Tip, Bright, Right Hand Cutting, Applicable Materials Cast Iron, Plastic, Steel and other Abrasive NonFerrous Metalp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.