This item is Discontinued.

Morse Chucking Reamer, Expansion, Series 5733, 38 Dia, 7 Overall Length, Straight Shank, 516 Shank D 56003

Chucking Reamer, Expansion, Series 5733, 38 Dia, 7 Overall Length, Straight Shank, 516 Shank D (Discontinued)

  • Mfr # 56003
  • Zoro # G508024383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56003
Zoro #
G508024383
UPC #
686125560034
Country of Origin
United States

Description

pMorse Chucking Reamer, Expansion, Series 5733, 38 in Dia, 7 in Overall Length, Straight Shank, 516 in Shank Dia, 4 Flutes, Straight Flute, 1 in Flute Length, Alloy Steel Body with Carbide Tip, Bright, Right Hand Cutting, Applicable Materials Cast Iron, Plastic, Steel and other Abrasive NonFerrous Metalp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.