This item is Discontinued.

Morse Chucking Reamer, Expansion, Series 5733, 716 Dia, 7 Overall Length, Straight Shank, 38 Shank D 56004

Chucking Reamer, Expansion, Series 5733, 716 Dia, 7 Overall Length, Straight Shank, 38 Shank D (Discontinued)

  • Mfr # 56004
  • Zoro # G408024322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56004
Zoro #
G408024322
UPC #
686125560041
Country of Origin
United States

Description

pMorse Chucking Reamer, Expansion, Series 5733, 716 in Dia, 7 in Overall Length, Straight Shank, 38 in Shank Dia, 4 Flutes, Straight Flute, 1 in Flute Length, Alloy Steel Body with Carbide Tip, Bright, Right Hand Cutting, Applicable Materials Cast Iron, Plastic, Steel and other Abrasive NonFerrous Metalp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.