This item is Discontinued.

Morse Chucking Reamer, Series 1654, 114 Dia, 1112 Overall Length, 4  Taper Shank, 10 Flutes, Spira 21879

Chucking Reamer, Series 1654, 114 Dia, 1112 Overall Length, 4 Taper Shank, 10 Flutes, Spira (Discontinued)

  • Mfr # 21879
  • Zoro # G808024205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21879
Zoro #
G808024205
UPC #
686125218799
Country of Origin
United States

Description

pMorse Chucking Reamer, Series 1654, 114 in Dia, 1112 in Overall Length, 4 Morse Taper Shank, 10 Flutes, Spiral Flute, 3 in Flute Length, HSS, Bright, Right Hand Cuttingp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.