This item is Discontinued.

Morse Chucking Reamer, Series 1654, 3132 Dia, 10 Overall Length, 3  Taper Shank, 8 Flutes, Spiral Flu 21874

Chucking Reamer, Series 1654, 3132 Dia, 10 Overall Length, 3 Taper Shank, 8 Flutes, Spiral Flu (Discontinued)

  • Mfr # 21874
  • Zoro # G808024069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21874
Zoro #
G808024069
UPC #
686125218744
Country of Origin
United States

Description

pMorse Chucking Reamer, Series 1654, 3132 in Dia, 10 in Overall Length, 3 Morse Taper Shank, 8 Flutes, Spiral Flute, 258 in Flute Length, HSS, Bright, Right Hand Cuttingp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.