This item is Discontinued.

Morse Chucking Reamer, Series 1654, 516 Dia, 6 Overall Length, 1  Taper Shank, 6 Flutes, Spiral Flute 21853

Chucking Reamer, Series 1654, 516 Dia, 6 Overall Length, 1 Taper Shank, 6 Flutes, Spiral Flute (Discontinued)

  • Mfr # 21853
  • Zoro # G408024018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21853
Zoro #
G408024018
UPC #
686125218539
Country of Origin
United States

Description

pMorse Chucking Reamer, Series 1654, 516 in Dia, 6 in Overall Length, 1 Morse Taper Shank, 6 Flutes, Spiral Flute, 112 in Flute Length, HSS, Bright, Right Hand Cuttingp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.