This item is Discontinued.

Morse Chucking Reamer, Series 2655M, 15 mm Dia, 212 Overall Length, Straight Shank, 0051 Shank Dia,  22516

Chucking Reamer, Series 2655M, 15 mm Dia, 212 Overall Length, Straight Shank, 0051 Shank Dia, (Discontinued)

  • Mfr # 22516
  • Zoro # G508024253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22516
Zoro #
G508024253
UPC #
686125225162
Country of Origin
United States

Description

pMorse Chucking Reamer, Series 2655M, 15 mm Dia, 212 in Overall Length, Straight Shank, 0051 in Shank Dia, 4 Flutes, Straight Flute, 12 in Flute Length, HSSCo 8, Bright, Right Hand Cutting, Applicable Materials Inconel, High Alloy Steel, Stainless Steel, Titanium and other DifficulttoReam Materialsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.