This item is Discontinued.

Morse Chucking Reamer, Series 2655M, 45 mm Dia, 412 Overall Length, Straight Shank, 01704 Shank Dia 22522

Chucking Reamer, Series 2655M, 45 mm Dia, 412 Overall Length, Straight Shank, 01704 Shank Dia (Discontinued)

  • Mfr # 22522
  • Zoro # G608022838
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22522
Zoro #
G608022838
UPC #
686125225223
Country of Origin
United States

Description

pMorse Chucking Reamer, Series 2655M, 45 mm Dia, 412 in Overall Length, Straight Shank, 01704 in Shank Dia, 6 Flutes, Straight Flute, 118 in Flute Length, HSSCo 8, Bright, Right Hand Cutting, Applicable Materials Inconel, High Alloy Steel, Stainless Steel, Titanium and other DifficulttoReam Materialsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.