This item is Discontinued.

Morse Chucking Reamer, Series 5655, 34 Dia, 912 Overall Length, Straight Shank, 58 Shank Dia, 6 Fl 55248

Chucking Reamer, Series 5655, 34 Dia, 912 Overall Length, Straight Shank, 58 Shank Dia, 6 Fl (Discontinued)

  • Mfr # 55248
  • Zoro # G708024046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55248
Zoro #
G708024046
UPC #
686125552480
Country of Origin
United States

Description

pMorse Chucking Reamer, Series 5655, 34 in Dia, 912 in Overall Length, Straight Shank, 58 in Shank Dia, 6 Flutes, Straight Flute, 212 in Flute Length, Alloy Steel Body with Carbide Tip, Bright, Right Hand Cutting, Applicable Materials Cast Iron, Plastic, Steel and other Abrasive NonFerrous Metalp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.