This item is Discontinued.

Morse Chucking Reamer, Series 5655, 932 Dia, 6 Overall Length, Straight Shank, 1564 Shank Dia, 4 Flu 55218

Chucking Reamer, Series 5655, 932 Dia, 6 Overall Length, Straight Shank, 1564 Shank Dia, 4 Flu (Discontinued)

  • Mfr # 55218
  • Zoro # G608023095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55218
Zoro #
G608023095
UPC #
686125552183
Country of Origin
United States

Description

pMorse Chucking Reamer, Series 5655, 932 in Dia, 6 in Overall Length, Straight Shank, 1564 in Shank Dia, 4 Flutes, Straight Flute, 112 in Flute Length, Alloy Steel Body with Carbide Tip, Bright, Right Hand Cutting, Applicable Materials Cast Iron, Plastic, Steel and other Abrasive NonFerrous Metalp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.