This item is Discontinued.

Morse Chucking Reamer, Series 5661, 00623 Dia, 112 Overall Length, Straight Shank, 4 Flutes, Straigh 54741

Chucking Reamer, Series 5661, 00623 Dia, 112 Overall Length, Straight Shank, 4 Flutes, Straigh (Discontinued)

  • Mfr # 54741
  • Zoro # G208024676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54741
Zoro #
G208024676
UPC #
686125547417
Country of Origin
United States

Description

pMorse Chucking Reamer, Series 5661, 00623 in Dia, 112 in Overall Length, Straight Shank, 4 Flutes, Straight Flute, 38 in Flute Length, Solid Carbide, Bright, Right Hand Cutting, Applicable Materials FerrousNonFerrous Materials, Steel, Alloy Steel, Stainless Steel, Plastic and Aluminump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.