This item is Discontinued.

Morse Circular Saw Blade, 14 In, 90 Teeth CSM1490NSSC

Circular Saw Blade, 14 In, 90 Teeth (Discontinued)

  • Mfr # CSM1490NSSC
  • Zoro # G4928795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM1490NSSC
Zoro #
G4928795
UPC #
050326100694
Country of Origin
United States

Dimensions

Blade Dia.
14 in
Plate Thickness
0.071 in
Cutting Depth
6"

Details

Item
Circular Saw Blade
Max. RPM
1800
Blade Type
Stainless Steel Cutting
Application
For Cutting Stainless Steel
Primary Saw Application
Metal
Tip Material
Carbide
For Use With Saw Type
Dry Cut Chop Saws
For Use With
Morse Metal Devil Mfr. No. CSM14MB, Dewalt Mfr. No. DW872, Evolution Fury2/Rage2 Evolution Steel Saw2, Jancy MCCS14, MCCS14-2, Milwaukee Mfr. No. 6190-20, Ridgid 614
Arbor Hole
1"
Kerf
0.087"
Tooth Grind
M-ATB
Hook Angle
10.0 Degrees
Diamond Knockout
No
Number of Teeth
90

Description

Circular Saw Blade, Blade Dia. 14 in, Diamond Knockout No, Number of Teeth 90, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind M-ATB, For Use With Saw Type Dry Cut Chop Saws, Blade Type Stainless Steel Cutting, Plate Thickness 0.071 in, Application For Cutting Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.