Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse Circular Saw Blade, Carbide, 14 in. dia. CSM1490NTSC

Circular Saw Blade, Carbide, 14 in. dia. (Discontinued)

  • Mfr # CSM1490NTSC
  • Zoro # G9750526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM1490NTSC
Zoro #
G9750526
UPC #
050326101844
Country of Origin
United States

Dimensions

Plate Thickness
0.071 in
Blade Dia.
14 in

Details

Item
Circular Saw Blade
Tip Material
Carbide
Hook Angle
10.0 Degrees
Arbor Hole
1"
Application
For Cutting Metals
Kerf
0.091"
For Use With
Circular Saws
Diamond Knockout
No
Number of Teeth
90
Blade Type
Metal Cutting
Tooth Grind
M-ATB
Primary Saw Application
Metal
Max. RPM
1800

Description

Circular Saw Blade, Blade Dia. 14 in, Diamond Knockout No, Number of Teeth 90, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind M-ATB, Blade Type Metal Cutting, Plate Thickness 0.071 in, Application For Cutting Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.