Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSM72568NTSC
Zoro #
G9750553
UPC #
050326101790
Country of Origin
United States
Dimensions
Blade Dia.
7 1/4 in
Plate Thickness
0.047 in
Details
Item
Circular Saw Blade
Tooth Grind
ATB
Primary Saw Application
Metal
Diamond Knockout
Yes
Blade Type
Metal Cutting
For Use With
Circular Saws
Max. RPM
5800
Arbor Hole
5/8"
Number of Teeth
68
Kerf
0.071"
Hook Angle
10.0 Degrees
Application
For Cutting Metals
Tip Material
Carbide
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Yes, Number of Teeth 68, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, Blade Type Metal Cutting, Plate Thickness 0.047 in, Application For Cutting Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.