Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSM850NSSC
Zoro #
G9048873
UPC #
050326101684
Country of Origin
United States
Dimensions
Plate Thickness
0.055 in
Blade Dia.
8 in
Arbor Size
5/8 in
Cut Width
0.071 in
Details
Item
Circular Saw Blade
Diamond Knockout
No
Hook Angle
7 Degrees
Number of Teeth
50
For Use With
Metal Cutting Circular Saw Mfr. No. 6370-21
Max. RPM
5800
Tooth Grind
MAPB
Arbor Hole
5/8"
Primary Saw Application
Metal
Kerf
0.071"
Application
For Stainless Steel Cutting
Tip Material
Carbide Tipped
Blade Type
Stainless Steel Cutting
For Use With Saw Type
Circular Saws
Arbor Shape
Round
Max. Blade Speed
5,800 RPM
Accessory Type
Circular Saw Blade
Description
Circular Saw Blade, Blade Dia. 8 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 50, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 7 Degrees , Tooth Grind MAPB, For Use With Saw Type Circular Saws, Blade Type Stainless Steel Cutting, Plate Thickness 0.055 in, Application For Stainless Steel Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.