CircSawBlade, Teeth:60, Carbide, 125 RPM

  • Mfr # ICAM36060FSB

  • Zoro # G606003037


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
For Use With Saw Type
Circular Saw
Cutting Depth
6 in
Arbor Size
1 9/16 in
Application
Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICAM36060FSB
Zoro #
G606003037
UPC #
050326203203
Country of Origin
United States

Dimensions

Cutting Depth
6 in
Arbor Size
1 9/16 in
Blade Dia. - Metric
360 mm
Blade Dia. - English
14 3/16 in
Cutting Depth in Solid Stock
6 in
Cut Width
0.11 in
Overall Diameter - Metric
360 mm
Overall Diameter - Imperial
14 3/16 in

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With Saw Type
Circular Saw
Application
Metal Cutting
Tip Material
Carbide
Max. Blade Speed
125 RPM
Materials Cut
Aluminum, High Alloy Steel, Stainless Steel
Primary Material Application
Aluminum, High Alloy Steel, Stainless Steel
Metal Cutting Type
Thin Metal
Blade Mounting Holes
4/11/90
Speed - Maximum
125 RPM
For Workpiece Material
Compatible Product Type
Circular Saw

Description

Circular Saw Blade, Blade Dia. - Metric 360 mm, Blade Dia. - English 14 3/16 in, Max. Blade Speed 125 RPM, Arbor Size 1 9/16 in, Blade Mounting Holes 4/11/90, Number of Teeth 60, Cutting Depth in Solid Stock 6 in, Primary Material Application Aluminum, High Alloy Steel, Stainless Steel, Materials Cut Aluminum, High Alloy Steel, Stainless Steel, Metal Cutting Type Thin Metal, Cut Width 0.11 in, Tip Material Carbide, For Use With Saw Type Circular Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.