Circular Saw Blades, 11-7/32in.dia., 80T
Mfr # ICTNK28580CB
Zoro # G0606089
product price: $475.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
80
For Use With
Mfr. No. Everising P65A, Tsune TKC-50GL , 72GL, Nishijimax NHC-070NA, Kasto WAC-70
Application
Metal Cutting
Tip Material
Carbide
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICTNK28580CB
Zoro #
G0606089
UPC #
050326203005
Country of Origin
United States
Dimensions
Blade Dia.
11 7/32 in
Arbor Size
1 1/4 in
Blade Dia. - Metric
285 mm
Blade Dia. - English
11 in
Overall Diameter - Imperial
11 1/4 in
Overall Diameter - Metric
285 mm
Cut Width
0.08 in
Details
Item
Circular Saw Blade
Number of Teeth
80
For Use With
Mfr. No. Everising P65A, Tsune TKC-50GL , 72GL, Nishijimax NHC-070NA, Kasto WAC-70
Application
Metal Cutting
Tip Material
Carbide
Primary Saw Application
Metal
Arbor Hole
50mm
Blade Type
Metal Cutting
Kerf
0.078"
Blade Mounting Holes
4/11/63, 4/9/50
Max. Blade Speed
155 RPM
Speed - Maximum
125 RPM
For Workpiece Material
Description
Circular Saw Blade, Blade Dia. - Metric 285 mm, Blade Dia. - English 11 in, Max. Blade Speed 155 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 4/11/63, 4/9/50, Number of Teeth 80, Cut Width 0.08 in, Tip Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.