Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICAM360100SB
Zoro #
G0605958
UPC #
050326200394
Country of Origin
United States
Dimensions
Blade Dia.
14 11/64 in
Arbor Size
40 mm
Blade Dia. - Metric
360 mm
Blade Dia. - English
14 in
Details
Item
Circular Saw Blades
Application
S Type, Use for Cutting 1/2-6 in Solid Pieces of Medium Grade Carbon Steel and High Alloy Steel
Blade Type
Metal Cutting
Number of Teeth
100
Kerf
0.109"
For Use With
Mfr. No. Tsune TK5C-1016GL,102GL, Endo HS-36L
Arbor Hole
40mm
Primary Saw Application
Metal
Tip Material
Cerment
Max. Blade Speed
125 RPM
Blade Mounting Holes
4/11/90
Description
Circular Saw Blades, Blade Dia. - Metric 360 mm, Blade Dia. - English 14 in, Max. Blade Speed 125 RPM, Arbor Size 40 mm, Blade Mounting Holes 4/11/90, Number of Teeth 100, Tip Material Cermet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.