Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICNT36060CB
Zoro #
G0606098
UPC #
050326203012
Country of Origin
United States
Dimensions
Blade Dia.
14 11/64 in
Details
Item
Circular Saw Blades
Primary Saw Application
Metal
Arbor Hole
50mm
Blade Type
Metal Cutting
Application
C Type, Use for Cutting 1/2 6 in Solid Pieces of Stainless Steel, Aluminum and High Alloy Steel
Kerf
0.109"
For Use With
Mfr. No. Tsune TK5C-101GL ,102GL, Kaltenback KMR-100AP, Kasto Speed C14
Tip Material
Carbide
Number of Teeth
60
Description
Circular Saw Blades, Blade Dia. 14 11/64 in, Number of Teeth 60, Tip Material Carbide, Blade Type Metal Cutting, Application C Type, Use for Cutting 1/2 6 in Solid Pieces of Stainless Steel, Aluminum and High Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.