This item is Discontinued.

Morse Circular Saw Bld, Crbde, 12 In, 60 Teeth CSM1260NSC

Circular Saw Bld, Crbde, 12 In, 60 Teeth (Discontinued)

  • Mfr # CSM1260NSC
  • Zoro # G4917552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM1260NSC
Zoro #
G4917552
UPC #
050326101561
Country of Origin
United States

Dimensions

Plate Thickness
0.055 in
Cutting Depth
4-1/2"
Blade Dia.
12 in

Details

Item
Circular Saw Blade
Blade Type
Metal Cutting
Tip Material
Carbide
Max. RPM
2000
Primary Saw Application
Metal
For Use With
Makita Mfr. No. LC1230
Application
For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Arbor Hole
1"
Tooth Grind
ATB
Diamond Knockout
No
Kerf
0.063"
For Use With Saw Type
Dry Cut Chop Saws
Hook Angle
10.0 Degrees
Number of Teeth
60

Description

Circular Saw Blade, Blade Dia. 12 in, Diamond Knockout No, Number of Teeth 60, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, For Use With Saw Type Dry Cut Chop Saws, Blade Type Metal Cutting, Plate Thickness 0.055 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.