Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Circular Saw Bld, Crbde, 12 In, 80 Teeth CSM1280NAC

Circular Saw Bld, Crbde, 12 In, 80 Teeth (Discontinued)

  • Mfr # CSM1280NAC
  • Zoro # G4928743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM1280NAC
Zoro #
G4928743
UPC #
050326101653
Country of Origin
United States

Dimensions

Cutting Depth
4-1/2"
Plate Thickness
0.079 in
Blade Dia.
12 in

Details

Item
Circular Saw Blade
For Use With
12" Circular Saw, Miter Saw
Arbor Hole
1"
Kerf
0.102"
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Max. RPM
3800
Number of Teeth
80
Tooth Grind
TCG
Tip Material
Carbide
Diamond Knockout
No
Application
For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals
Primary Saw Application
Metal
Blade Type
Metal Cutting
Hook Angle
10.0 Degrees

Description

Circular Saw Blade, Blade Dia. 12 in, Diamond Knockout No, Number of Teeth 80, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind TCG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Metal Cutting, Plate Thickness 0.079 in, Application For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.