This item is Discontinued.

Morse Circular Saw Bld, Crbde, 14 In, 80 Teeth CSM1480NAC

Circular Saw Bld, Crbde, 14 In, 80 Teeth (Discontinued)

  • Mfr # CSM1480NAC
  • Zoro # G4928786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM1480NAC
Zoro #
G4928786
UPC #
050326101660
Country of Origin
United States

Dimensions

Cutting Depth
6"
Plate Thickness
0.079 in
Blade Dia.
14 in

Details

Item
Circular Saw Blade
Blade Type
Metal Cutting
Diamond Knockout
No
Hook Angle
10 Degrees
Tip Material
Carbide
For Use With Saw Type
Dry Cut Chop Saws
Arbor Hole
1"
For Use With
14" Dry Cut Multi Cutter Chop Saws
Number of Teeth
80
Primary Saw Application
Metal
Application
For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals
Max. RPM
3800
Kerf
0.102"
Tooth Grind
TCG
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 14 in, Diamond Knockout No, Number of Teeth 80, Tip Material Carbide, Hook Angle 10 Degrees , Tooth Grind TCG, For Use With Saw Type Dry Cut Chop Saws, Blade Type Metal Cutting, Plate Thickness 0.079 in, Application For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.