This item is Discontinued.

Morse Circular Saw Bld, Crbde, 7 In, 40 Teeth CSM740NSC

Circular Saw Bld, Crbde, 7 In, 40 Teeth (Discontinued)

  • Mfr # CSM740NSC
  • Zoro # G2327717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM740NSC
Zoro #
G2327717
UPC #
050326101363
Country of Origin
United States

Dimensions

Plate Thickness
0.063 in
Blade Dia.
7 in
Cutting Depth
2-3/8"

Details

Item
Circular Saw Blade
Number of Teeth
40
Max. RPM
5800
Tooth Grind
ATB
Application
For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Diamond Knockout
No
Tip Material
Carbide
Blade Type
Metal Cutting
Kerf
0.079"
Hook Angle
10.0 Degrees
Primary Saw Application
Metal
For Use With
Morse Metal Devil Mfr. No. CSM7MB, Evolution Steel Saw, Jancy MCSL07-2, Milwaukee Mfr. No. 0740-20
For Use With Saw Type
Circular Saws
Arbor Hole
25/32"

Description

Circular Saw Blade, Blade Dia. 7 in, Diamond Knockout No, Number of Teeth 40, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Plate Thickness 0.063 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.