This item is Discontinued.

Morse Circular Saw Bld, Crbde, 8 In, 48 Teeth CSM848NSC

Circular Saw Bld, Crbde, 8 In, 48 Teeth (Discontinued)

  • Mfr # CSM848NSC
  • Zoro # G1624183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM848NSC
Zoro #
G1624183
UPC #
050326101394
Country of Origin
United States

Dimensions

Plate Thickness
0.063 in
Blade Dia.
8 in
Cutting Depth
2-9/16"

Details

Item
Circular Saw Blade
Tooth Grind
ATB
Tip Material
Carbide
Max. RPM
5800
For Use With Saw Type
Metal Cutting Saws
Primary Saw Application
Metal
Number of Teeth
48
Diamond Knockout
No
Application
For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Arbor Hole
5/8"
Hook Angle
10.0 Degrees
Kerf
0.079"
Blade Type
Metal Cutting
For Use With
Milwaukee Mfr. No. 6370-20

Description

Circular Saw Blade, Blade Dia. 8 in, Diamond Knockout No, Number of Teeth 48, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, For Use With Saw Type Metal Cutting Saws, Blade Type Metal Cutting, Plate Thickness 0.063 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.