Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse Combined Drill and Countersink, Long Plain, Series 1499, 364 Drill Size  Fraction, 00469 Drill 25037

Combined Drill and Countersink, Long Plain, Series 1499, 364 Drill Size Fraction, 00469 Drill (Discontinued)

  • Mfr # 25037
  • Zoro # G007992350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25037
Zoro #
G007992350
UPC #
686125250379
Country of Origin
United States

Description

pMorse Combined Drill and Countersink, Long Plain, Series 1499, 364 in Drill Size Fraction, 00469 in Drill Size Decimal inch, 1 Point Dia, 18 in Body Dia, 6 in Overall Length, 2 Flutes, 18 in Shank, 60 deg Point, 60 deg included Angle, Right Hand Cutting, HSS Cutting Edge, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.