Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse Combined Drill and Countersink, Plain Long Length, Series 5495, 316 Drill Size  Fraction, 01875 53895

Combined Drill and Countersink, Plain Long Length, Series 5495, 316 Drill Size Fraction, 01875 (Discontinued)

  • Mfr # 53895
  • Zoro # G807992390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53895
Zoro #
G807992390
UPC #
686125538958
Country of Origin
United States

Description

pMorse Combined Drill and Countersink, Plain Long Length, Series 5495, 316 in Drill Size Fraction, 01875 in Drill Size Decimal inch, 5 Point Dia, 716 in Body Dia, 6 in Overall Length, 716 in Shank, 90 deg Point, 90 deg included Angle, Solid Carbide Cutting Edge, Solid Carbide, Bright, Applicable Materials Abrasive Materialp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.