This item is Discontinued.

Morse Combined Drill and Countersink, Plain Long Length, Series 5495T, 516 Drill Size  Fraction, 0312 93101

Combined Drill and Countersink, Plain Long Length, Series 5495T, 516 Drill Size Fraction, 0312 (Discontinued)

  • Mfr # 93101
  • Zoro # G507992348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93101
Zoro #
G507992348
UPC #
686125931018
Country of Origin
United States

Description

pMorse Combined Drill and Countersink, Plain Long Length, Series 5495T, 516 in Drill Size Fraction, 03125 in Drill Size Decimal inch, 8 Point Dia, 34 in Body Dia, 6 in Overall Length, 34 in Shank, 82 deg Point, 82 deg included Angle, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials Abrasive Materialp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.