This item is Discontinued.

Morse Combined Drill and Countersink, Plain Standard Length, Series 5495, 132 Drill Size  Fraction, 0 53910

Combined Drill and Countersink, Plain Standard Length, Series 5495, 132 Drill Size Fraction, 0 (Discontinued)

  • Mfr # 53910
  • Zoro # G107992311
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53910
Zoro #
G107992311
UPC #
686125539108
Country of Origin
United States

Description

pMorse Combined Drill and Countersink, Plain Standard Length, Series 5495, 132 in Drill Size Fraction, 00312 in Drill Size Decimal inch, 0 Point Dia, 18 in Body Dia, 112 in Overall Length, 18 in Shank, 82 deg Point, 82 deg included Angle, Solid Carbide Cutting Edge, Solid Carbide, Bright, Applicable Materials Abrasive Materialp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.