This item is Discontinued.

Morse Combined Drill and Countersink, Plain Standard Length, Series 5495, 18 Drill Size  Fraction, 01 53904

Combined Drill and Countersink, Plain Standard Length, Series 5495, 18 Drill Size Fraction, 01 (Discontinued)

  • Mfr # 53904
  • Zoro # G807992284
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53904
Zoro #
G807992284
UPC #
686125539047
Country of Origin
United States

Description

pMorse Combined Drill and Countersink, Plain Standard Length, Series 5495, 18 in Drill Size Fraction, 0125 in Drill Size Decimal inch, 4 Point Dia, 516 in Body Dia, 218 in Overall Length, 516 in Shank, 60 deg Point, 60 deg included Angle, Solid Carbide Cutting Edge, Solid Carbide, Bright, Applicable Materials Abrasive Materialp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.