This item is Discontinued.

Morse Combined Drill and Countersink, Plain Standard Length, Series 5495, 564 Drill Size  Fraction, 0 53902

Combined Drill and Countersink, Plain Standard Length, Series 5495, 564 Drill Size Fraction, 0 (Discontinued)

  • Mfr # 53902
  • Zoro # G307992340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53902
Zoro #
G307992340
UPC #
686125539023
Country of Origin
United States

Description

pMorse Combined Drill and Countersink, Plain Standard Length, Series 5495, 564 in Drill Size Fraction, 00781 in Drill Size Decimal inch, 2 Point Dia, 316 in Body Dia, 178 in Overall Length, 316 in Shank, 60 deg Point, 60 deg included Angle, Solid Carbide Cutting Edge, Solid Carbide, Bright, Applicable Materials Abrasive Materialp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.