This item is Discontinued.

Morse Combined Drill and Countersink, Plain Standard Length, Series 5495, 732 Drill Size  Fraction, 0 53926

Combined Drill and Countersink, Plain Standard Length, Series 5495, 732 Drill Size Fraction, 0 (Discontinued)

  • Mfr # 53926
  • Zoro # G907992245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53926
Zoro #
G907992245
UPC #
686125539269
Country of Origin
United States

Description

pMorse Combined Drill and Countersink, Plain Standard Length, Series 5495, 732 in Drill Size Fraction, 02188 in Drill Size Decimal inch, 6 Point Dia, 12 in Body Dia, 3 in Overall Length, 12 in Shank, 90 deg Point, 90 deg included Angle, Solid Carbide Cutting Edge, Solid Carbide, Bright, Applicable Materials Abrasive Materialp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.