Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse Combined Drill and Countersink, Plain Standard Length, Series 5495T, 18 Drill Size  Fraction, 0 93071

Combined Drill and Countersink, Plain Standard Length, Series 5495T, 18 Drill Size Fraction, 0 (Discontinued)

  • Mfr # 93071
  • Zoro # G607992392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93071
Zoro #
G607992392
UPC #
686125930714
Country of Origin
United States

Description

pMorse Combined Drill and Countersink, Plain Standard Length, Series 5495T, 18 in Drill Size Fraction, 0125 in Drill Size Decimal inch, 4 Point Dia, 516 in Body Dia, 218 in Overall Length, 516 in Shank, 82 deg Point, 82 deg included Angle, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials Abrasive Materialp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.