This item is Discontinued.

Morse Construction Reamer, Threaded, Series 1650R, 38 Dia, 514 Overall Length, 016450000000000001 21100

Construction Reamer, Threaded, Series 1650R, 38 Dia, 514 Overall Length, 016450000000000001 (Discontinued)

  • Mfr # 21100
  • Zoro # G308026228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21100
Zoro #
G308026228
UPC #
686125211004
Country of Origin
United States

Description

pMorse Construction Reamer, Threaded, Series 1650R, 38 in Dia, 514 in Overall Length, 016450000000000001 in Point, Round Shank, 38 in Shank Dia, 5 Flutes, Left Hand Spiral Flute, 358 in Flute Length, HSS, BlackSilver, Right Hand Cutting, Applicable Materials Structural Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.