This item is Discontinued.

Morse Crclr Saw Bld, Crbde, 5-3/8 In, 32 Teeth CSM53832NSC

Crclr Saw Bld, Crbde, 5-3/8 In, 32 Teeth (Discontinued)

  • Mfr # CSM53832NSC
  • Zoro # G4091717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM53832NSC
Zoro #
G4091717
UPC #
050326101325
Country of Origin
United States

Dimensions

Cutting Depth
2"
Plate Thickness
0.047 in
Blade Dia.
5 3/8 in

Details

Item
Circular Saw Blade
Arbor Hole
25/32"
Application
For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Tooth Grind
M-ATB
Diamond Knockout
No
Kerf
0.059"
For Use With
Makita Mfr. No. BCS550/BSS501, Milwaukee Mfr. No. M18, Panasonic Mfr. No. EY353ONQMKW/EY452LN2M
Primary Saw Application
Metal
Tip Material
Carbide
Max. RPM
4200
Blade Type
Metal Cutting
Hook Angle
10.0 Degrees
Number of Teeth
32

Description

Circular Saw Blade, Blade Dia. 5 3/8 in, Diamond Knockout No, Number of Teeth 32, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind M-ATB, Blade Type Metal Cutting, Plate Thickness 0.047 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.