This item is Discontinued.

Morse DRILLMILL End Mill, Regular Length Single End, Series 5989, 316 Dia, 2 Overall Length, 58 Flu 95364

DRILLMILL End Mill, Regular Length Single End, Series 5989, 316 Dia, 2 Overall Length, 58 Flu (Discontinued)

  • Mfr # 95364
  • Zoro # G708010148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95364
Zoro #
G708010148
UPC #
686125953645
Country of Origin
United States

Description

pMorse DRILLMILL End Mill, Regular Length Single End, Series 5989, 316 in Dia, 2 in Overall Length, 58 in Flute Length, 2 Flutes, Spiral Flute, 316 in Shank Dia, PlainRound Shank, 58 in Length of Cut, 60 deg Point, Right Hand Cutting, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, TiAlN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.