This item is Discontinued.

Morse DRILLMILL End Mill, Regular Length Single End, Series 5989C, 14 Dia, 212 Overall Length, 34 95325

DRILLMILL End Mill, Regular Length Single End, Series 5989C, 14 Dia, 212 Overall Length, 34 (Discontinued)

  • Mfr # 95325
  • Zoro # G008010190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95325
Zoro #
G008010190
UPC #
686125953256
Country of Origin
United States

Description

pMorse DRILLMILL End Mill, Regular Length Single End, Series 5989C, 14 in Dia, 212 in Overall Length, 34 in Flute Length, 2 Flutes, Spiral Flute, 14 in Shank Dia, PlainRound Shank, 34 in Length of Cut, 90 deg Point, Right Hand Cutting, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, TiCN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.